Shop All Sorbents
Spilltech
Sorbents, 30 gal, 10 in x 10 in, Universal, Gray, Polyester
Mfr # GPIL1010
Zoro # G3953597
product price: $70.35
/pk 40, $1.76/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 30 gal
- Color Gray
- Size 10 in x 10 in
- Length 10 in
Product Information
Dimensions
Size | 10 in x 10 in |
Length | 10 in |
Width | 10 in |
Description
Sorbent Pillow, Fluids Absorbed Universal, Length 10 in, Volume Absorbed Per Pillow/Blanket 0.75 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern Gray, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) 100 Percent Recycled Content, Package Type Box, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLEMIST Miraclemist MMIC-4 32 oz Mold & Mildew Stain Remover Spray (MMIC-4)
- PURE HARD SURFACE DISINFECTANT Pure 128oz Jug/2 per case (Pure-128oz)
- ZEP Pot and Pan Cleaner, Bottle, Sz 2.5 gal. (152253)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Hydroknit, 300 Wipes, 12 1/2 in x 23 1/2 in (05927)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Universal, Gray, Polyester (GPIL1818)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Universal, Gray, Polyester (GPIL818)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRSB150H)
- SPILLTECH Absorbent Rug, 50 gal, 30" x 150', Coolants, Oils, Solvents, Water, Gray, Polyester (NPRR36H)
- SPILLTECH Sorbents, 59 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRB300S)
- CONDOR Sorbents, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR23)
- Spilltech Sorbents