Shop All Sorbents
Spilltech
Sorbents, 30 gal, 10 in x 10 in, Oil, White, Polyester
Mfr # WPIL1010
Zoro # G4791661
product price: $76.49
/pk 40, $1.91/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 30 gal
- Color White
- Length 10 in
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 10 in x 10 in |
Length | 10 in |
Width | 10 in |
Description
Sorbent Pillow, Fluids Absorbed Oil Only, Length 10 in, Volume Absorbed Per Pillow/Blanket 0.75 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern White, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) 100 Percent Recycled Content, Package Type Box, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC WYPALL WypAll X80 Wipers 160 wipers/box 16.8" L x 12.5" W, 160PK (WIP41041)
- ETTORE Industrial Duty Steel Floor Squeegee, Steel Gray (ETO54024)
- BISSELL COMMERCIAL 12 in Quick Change Pad, 10.5 gal Dry Wt, Quick Change Connection, Green, Microfiber (BGST1566)
- PURPLE POWER Purple Power Degreaser (4325P)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polyester (WB510SN)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Oil, White, Polyester (WPIL818)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Oil, White, Polyester (WSO1210)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Oil, White, Polypropylene (WPL-M)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100M)
- SPILLTECH Absorbent Roll, 53 gal, 30 in x 300 ft, Universal, Green, Polypropylene (GNRF300S)
- PIG Sorbents, 10 gal, 15 in x 50 ft, Universal, Gray, Polypropylene, Steel (57703)
- Spilltech Sorbents