Shop All Sorbents
Spilltech
Sorbents, 29 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # WPB100H
Zoro # G4800603
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 29 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 0.291 gal, Volume Absorbed per Pkg. 29 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR BAG 10-PACK - WAVE (8.621-509.0)
- SNIPER SNiPER Hospital Disinfectant, Odor Eliminator & All-Purpose Cleaner, 32oz Spray (S-32-12)
- IMPACT PRODUCTS Duster, Lambs Wool 33-60" (3106)
- HTI Total Release Fogger - Cinnamon W/ Lock Down Tip (HT 19050)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 24 gal. per Pkg, Oil, White, 100 Pack (WPB100M)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Oil, White, Polypropylene (WPB100S)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 12 gal. per Pkg, Oil, White, 50 Pack (WPB50M)
- SPILLTECH Absorbent Boom, 33 gal, 8 in x 10 ft, Chemical, Hazmat, Yellow, Polyester (HZ810SN)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100M)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100M)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRPAM36201-BK)
- Spilltech Sorbents