Shop All Sorbents
Spilltech
Sorbents, 28 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # WPL100H
Zoro # G4856247
original price:
$93.16
19% off
new price: $74.85
/pk 100, $0.75/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 28 gal
- Color White
- Perforations Yes
- Size 15 in x 19 in
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 0.2889 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 8", White, 30 PK (K085)
- AMPCO SAFETY TOOLS 2 1/2 in x 12 in Sweep Face Push Broom Head, Stiff, Synthetic, Brown (PB-10)
- MILLER STEPHENSON Cleaner, 16 oz. Bottle, Mild (MS-260)
- INSTANT POWER PROFESSIONAL Toilet and Urinal Cleaner, Clear, 1 lb. (8810)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100M)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Oil, White, Polypropylene (WPL-M)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL200S)
- SPILLTECH Sorbents, 6 gal, 3 in x 18 in, Oil, White, Polyester (WBB318)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRB150M)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100M)
- PIG Absorbent Roll, 4 gal, 3 ft x 10 ft, Universal, Gray, Polypropylene (GRP36203-GY)
- Spilltech Sorbents