Shop All Sorbents
Spilltech
Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Cellulose
Mfr # GPC75H
Zoro # G4028722
product price: $88.19
/pk 75, $1.18/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 27 gal
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.3664 gal, Volume Absorbed per Pkg. 27 gal, Color/Pattern Gray, Material Cellulose, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 22 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP94)
- HOOVER Dusting Brush (43414064)
- SUNBEAM TRASHRAC Sunbeam Trashrac 87096 3 gal Trash Bags (6192686)
- NILFISK Micro Tool Kit (01702300)
- SPILLTECH Sorbents, 36 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC100H)
- SPILLTECH Sorbents, 24 gal, 19 in x 15 in, Universal, Gray, Cellulose (GPC100S)
- SPILLTECH Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Cellulose, 100 PK (GPC100M)
- SPILLTECH Sorbents, 46 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSB150M)
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Biohazard Liquids, Yellow, Polyester (YSO815)
- SPILLTECH Sorbents, 54 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRL150H)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR39)
- Spilltech Sorbents