Shop All Sorbents
Spilltech
Sorbents, 25 gal, 3 in x 8 ft, Biohazard Liquids, Yellow, Polyester
Mfr # YSO815
Zoro # G4422999
product price: $83.45
/pk 15, $5.56/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 25 gal
- Color Yellow
- Size 3 in x 8 ft
- Length 8 ft
Product Information
Dimensions
Size | 3 in x 8 ft |
Length | 8 ft |
Width | 3 in |
Diameter | 3 in |
Rope Along Length | No |
Description
Product Type Sorbent Sock, Fluids Absorbed Biohazard Liquids, Size 3 in x 8 ft, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 25 gal, Color/Pattern Yellow, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Nylon Scrubbing Brush (1016764)
- HONEY-CAN-DO Clothespins, Plastic, PK50 (DRY-01410)
- SPILHYDER Sorbents, 64 gal, 16 in x 150 ft, Universal, Camouflage, Polypropylene (DS-94BX)
- LAVELLE INDUSTRIES 18L Toilet Plunger (92-8A)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO430)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO410)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polypropylene (PREM510)
- SPILLTECH Absorbent Roll, 59 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRB300S)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100M)
- ENPAC Pad, Aggrssv, Sonic Bonded, Medium, PK100, 100 PK (ENP HPB100M)
- Spilltech Sorbents