Shop All Sorbents
Spilltech
Sorbents, 25 gal, 3 in x 48 in, Oil, White, Polyester
Mfr # WSO430
Zoro # G4786588
product price: $87.99
/pk 30, $2.93/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 25 gal
- Volume Absorbed (Pack, Each) 25 gal/pk; 0.833 gal/sock
- Color White
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 48 in |
Width | 3 in |
Diameter | 3 in |
Rope Along Length | No |
Description
Product Type Sorbent Sock, Fluids Absorbed Oil-Only, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 0.84 gal, Volume Absorbed per Pkg. 25 gal, Color/Pattern White, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEECO MFG CO CHIMNEY BRUSH RECTANGLE WIRE 12 X 8 IN (31208)
- NOBLES Machine Drive Brush Plug (378805)
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- DIRT DEVIL Vac Bag Type D Pk3 (3670147001)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRB150H)
- SPILLTECH Absorbent Roll, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H-BX)
- SPILLTECH Absorbent Roll, 54 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRL150H)
- SPILLTECH Absorbent Roll, 18 gal, 15 in x 100 ft, Universal, Gray, Polypropylene (GRSMF100H-BX)
- SPILLTECH Absorbent Pad, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPD200S)
- SPILLTECH Absorbent Rug, 50 gal, 30" x 150', Coolants, Oils, Solvents, Water, Gray, Polyester (NPRR36H)
- STREETFYTER Absorbent Pad, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-75BX)
- Spilltech Sorbents