Shop All Sorbents
Spilltech
Sorbents, 25 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester
Mfr # YSO430
Zoro # G4422962
original price:
$88.79
9% off
new price: $80.49
/pk 30, $2.68/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 25 gal
- Color Yellow
- Size 3 in x 48 in
- Length 48 in
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 48 in |
Width | 3 in |
Diameter | 3 in |
Rope Along Length | No |
Description
Product Type Sorbent Sock, Fluids Absorbed Biohazard Liquids, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 0.84 gal, Volume Absorbed per Pkg. 25 gal, Color/Pattern Yellow, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 60 gal Trash Bags, 1.10 mil (28 Micron), Clear, 100 PK (GJO29127)
- DAWN 38 oz Bottle Liquid Dish Soap, Ready to Use, Unscented, 8 PK (45112)
- TOUGH GUY 5 in String Mop Head, 16 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML9)
- LPS Degreaser, 15 oz Aerosol Spray Can, Gas (91420)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO410)
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Biohazard Liquids, Yellow, Polyester (YSO815)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB100H)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRB150H)
- SPILLTECH Absorbent Pad, 24 gal, 19 in x 15 in, Universal, Gray, Cellulose (GPC100S)
- PIG Absorbent Pad, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT117)
- Spilltech Sorbents