Shop All Sorbents
Spilltech
Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester
Mfr # YSO1210
Zoro # G4422892
product price: $84.39
/pk 10, $8.44/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 25 gal
- Color Yellow
- Size 3 in x 12 ft
- Length 12 ft
Product Information
Dimensions
Size | 3 in x 12 ft |
Length | 12 ft |
Width | 3 in |
Diameter | 3 in |
Rope Along Length | No |
Description
Product Type Sorbent Sock, Fluids Absorbed Biohazard Liquids, Size 3 in x 12 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 25 gal, Color/Pattern Yellow, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Pop Up Box, Paper, 125 Wipes, 10 1/4 in x 9 in, 18 PK (05320)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Green, polypropylene (56882)
- HERITAGE Trash Bag, 33X39, Black, 1.5Mil, 100, PK100 (X6639AK)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 150 Wipes, Unscented, 6 PK (CLO 30577)
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Biohazard Liquids, Yellow, Polyester (YSO815)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO410)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO430)
- SPILLTECH Absorbent Pad, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H)
- SPILLTECH Sorbents, 45 gal, 30 in x 30 in, Oil, White, Polypropylene (WPKB50H)
- SPILLTECH Absorbent Pad, 30 gal, 15 in x 19 in, Universal, Gray, Cellulose, 100 PK (GPC100M)
- BIG D Sorbents, Canister, 6 PK (BGD 166)
- Spilltech Sorbents