Shop All Sorbents
Spilltech
Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # WPL200S
Zoro # G4792580
product price: $79.15
/pk 200, $0.40/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 25 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 16 oz, Volume Absorbed per Pkg. 25 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT403)
- SPILLTECH Absorbent Pad, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100H)
- BRADY Absorbent Pad, 40 gal, 15 in x 19 in, Universal, White, Cellulose (RFP100)
- CLOROXPRO Algaecide, 1 gal Bottle, Neutral (91128CLP)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100H)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Oil, White, Polypropylene (WPL-M)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100M)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100M)
- SPILLTECH Absorbent Pad, 45 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKB50H)
- SPILLTECH Sorbents, 92 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (YRZ300M)
- CONDOR Absorbent Pad, 9 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP91)
- Spilltech Sorbents