Shop All Sorbents
Spilltech
Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # WPD200S
Zoro # G4852948
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 25 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 16 oz, Volume Absorbed per Pkg. 25 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Hand Towel Roll Dispenser, 7.5in Roll, 12.32 x 9.32 x 15.95, Black (771728)
- AERO Aero 5640 16 Oz. Spot Carpet And Upholstery Stain Remover; Aluminum Bottle (5640)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro H700, Flat Box, Heavy Absorbency, 13 in x 15 in, 300 Sheets, White (25023)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill (2018582)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100M)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100H-BX)
- SPILLTECH Sorbents, 10 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD50H)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100M)
- SPILLTECH Absorbent Roll, 39 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (GRF24150H)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H)
- OIL-DRI Spill Kit/Station, 5 gal, Universal, White, Polyproylene (L90435)
- Spilltech Sorbents