Shop All Sorbents
Spilltech
Sorbents, 25 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GRSF150H-1
Zoro # G3952897
original price:
$106.77
18% off
new price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 25 gal
- Material Polypropylene
- Weight 15 in
- Perforations Yes
- Size 15 in x 150 ft
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15" |
Length | 150 ft. |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Length | 17 in |
Perforation Along Width | 7 1/2 in |
Roll Length | 150 ft |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 25 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER #23 Fine-Sweeping Broom (233642)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Clear, 500 PK (S334011N)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC14)
- SPILLTECH Sorbents, 39 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150M)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150H)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Universal, Gray, Spunbound Polypropylene (GSO410)
- SPILLTECH Sorbents, 50 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150M)
- SPILLTECH Sorbents, 18 gal, Oil, Black, White, Polyester, 36 PK (WPIL1224)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRB150M)
- PIG Sorbents, 4 gal, 3 ft x 10 ft, Universal, Black, Polypropylene (GRP36203-BK)
- Spilltech Sorbents