Shop All Sorbents
Spilltech
Sorbents, 23 gal, 8 in x 18 in, Universal, Gray, Polyester
Mfr # GPIL818
Zoro # G4036142
product price: $51.95
/pk 20, $2.60/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 23 gal
- Color Gray
- Size 8 in x 18 in
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 8 in x 18 in |
Length | 18 in |
Width | 8 in |
Description
Sorbent Pillow, Fluids Absorbed Universal, Length 18 in, Volume Absorbed Per Pillow/Blanket 1 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern Gray, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) 100 Percent Recycled Content, Package Type Box, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Soap Dispenser, Black, 1200 mL (8334-E1)
- PULLMAN-HOLT HEPA Filter Assembly, Fits 86 Dry (591223501)
- VIKAN 16 in Sweep Face Combo Floor Broom Head, Soft/Stiff Combination, Synthetic, Orange (31747)
- HYDE MINI BRUSHES NYLON 3PK (46640)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Universal, Gray, Polyester (GPIL1818)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Universal, Gray, Polyester (GPIL1010)
- SPILLTECH Sorbents, 45 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKB50H)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150H)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150H)
- SPILLTECH Sorbents, 5 gal, Universal, Gray (MR1020)
- SUSTAYN BY SPILFYTER Sorbents, 11 gal, 22 in Dia., Universal, Black, Polypropylene (G-76)
- Spilltech Sorbents