Shop All Sorbents
Spilltech
Sorbents, 23 gal, 5 in x 10 ft, Biohazard Liquids, Yellow, Polyester
Mfr # HZ510SN
Zoro # G4036431
product price: $80.95
/pk 4, $20.24/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 23 gal
- Color Yellow
- Size 5 in x 10 ft
- Length 10 ft
Product Information
Dimensions
Size | 5 in x 10 ft |
Length | 10 ft |
Width | 5 in |
Diameter | 5 in |
Rope Along Length | Yes |
Description
Product Type Sorbent Boom, Fluids Absorbed Biohazard Liquids, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 5 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern Yellow, Filler Material Poly Blend, Polyester Netting, Outer Mesh Material Polyester, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5308)
- DRAINBO Drainbo 41564 1 Gallon Professional Drain Treatment and Cleaner (41564)
- GEORGIA-PACIFIC Soap Dispenser, Manual, Foam, Silver (53060)
- C R BRANDS Mean Green Cleaner (101)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO430)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO410)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Oil, Blue, Polypropylene (BRF150H)
- SPILLTECH Sorbents, 26.5 gal, 19 in x 100 ft, Universal, Multi-Color, Acrylic Fibers, Polyester (RRUG18H)
- SPILLTECH Sorbents, 39 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150M)
- WYK Sorbents, Oil, 100 PK (7706)
- Spilltech Sorbents