Shop All Sorbents
Spilltech
Sorbents, 23 gal, 18 in x 18 in, Universal, Gray, Polyester
Mfr # GPIL1818
Zoro # G4028847
product price: $48.69
/pk 10, $4.87/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 23 gal
- Color Gray
- Size 18 in x 18 in
- Length 18 in
Product Information
Dimensions
Size | 18 in x 18 in |
Length | 18 in |
Width | 18 in |
Description
Sorbent Pillow, Fluids Absorbed Universal, Length 18 in, Volume Absorbed Per Pillow/Blanket 2 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern Gray, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) 100 Percent Recycled Content, Package Type Box, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- ATHEA LABORATORIES Liquid Drain Opener, 1 qt., Bottle (253)
- POLAR PLASTICS Construction Film, 4 mil, 20x50, Clr (GRC2050)
- RENOWN Half-Fold Toilet Seat Paper Cover-Virgin, 20PK (HFTSC-V)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Universal, Gray, Polyester (GPIL818)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Universal, Gray, Polyester (GPIL1010)
- SPILLTECH Absorbent Rug, 50 gal, 30" x 150', Coolants, Oils, Solvents, Water, Gray, Polyester (NPRR36H)
- SPILLTECH Sorbents, 5 gal, Universal, Gray (MR1020)
- SPILLTECH Sorbents, 18 gal, 15 in x 100 ft, Universal, Yellow, Polypropylene (YRZ100H-BX)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150M)
- 3M Sorbents, 34.5, White, 100 PK (50051138289916)
- Spilltech Sorbents