Shop All Sorbents
Spilltech
Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # WPL100M
Zoro # G4826993
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 23 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 0.2339 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Warehouse Broom, Corn Fiber Bristles, 56" Overall Length, Natural (BWK932CEA)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 1 gal Jug (53G035)
- SHOP-VAC 5989305 SHOP VAC 5 GAL 4.5 PEAK HP (5989300)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100H)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Oil, White, Polypropylene (WPL-M)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL200S)
- SPILLTECH Absorbent Pad, 12 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100S)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB100S)
- SPILLTECH Loose Absorbent, 5 gal, Antifreeze, Coolants, Fuels, Oils, Solvents, Water, Gray (MR1020)
- BRADY Absorbent Boom, 32 gal, 5 in x 10 ft, Universal, Gray, Polypropylene (SPCUN510)
- Spilltech Sorbents