Shop All Sorbents
Spilltech
Sorbents, 22 gal, 15 in x 18 in, Universal, Gray, Polypropylene
Mfr # GP-H
Zoro # G4028932
product price: $41.69
/pk 100, $0.42/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 18 in
Product Information
Dimensions
Size | 15 in x 18 in |
Length | 18 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 18 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 18 in, Volume Absorbed Per Pad 0.2203 gal, Volume Absorbed per Pkg. 22 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Compressed Air Duster Cleaner, 10 oz Can (IVR10010)
- MINUTEMAN SQUEEGEE SET - URETHANE, FITS 90494139, 90493560 (01077470)
- KESSEBOHMER Waste Lid Champagne (2507910103)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- SPILLTECH Sorbents, 20 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-M)
- SPILLTECH Sorbents, 35 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-S)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 22 gal. Per Pkg, Oil-Only, White, Poly Bag, 100 Pack (WP-H)
- SPILLTECH Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Cellulose, 100 PK (GPC100M)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- SPILLTECH Sorbents, 45 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKB50H)
- XSORB Sorbents, 9 oz, Universal, White, 9 PK (XN09PC-9)
- Spilltech Sorbents