Shop All Sorbents
Spilltech
Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPD100H
Zoro # G4028740
product price: $62.15
/pk 100, $0.62/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Volume Absorbed (Pack, Each) 20 gal/pk, 0.2 gal/pad
- Color Gray
- Perforations No
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 25 oz, Volume Absorbed per Pkg. 20 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Vacuum Cleaner Belt, Mfr. No. BG100, BG101 (2037843)
- BRADLEY Seat Cover Disp, Recessed (5847-000000)
- DIVERSEY One Step Disinfectant Deodorizing Cleaner Concentrate, 1.4L Hose End Connection Bottle (5019317)
- RUBBERMAID COMMERCIAL 60" Threaded Tip Wood Broom Handle, 1.30" Dia (RCP636400)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPD200S)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL200S)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100S-BX)
- SPILLTECH Sorbents, 18 gal, 8 in x 18 in, Oil, White, Polyester (WBB818)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Oil, White, Polyester (WPIL818)
- SPILLTECH Sorbents, 19 gal, 15 in x 100 ft, Universal, Gray, Polypropylene (GRF100H-BX)
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Universal, Gray, Polypropylene (G-66)
- Spilltech Sorbents