Shop All Sorbents
Spilltech
Sorbents, 20 gal, 15 in x 18 in, Universal, Gray, Polypropylene
Mfr # GP-M
Zoro # G4036203
product price: $30.59
/pk 100, $0.31/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 18 in
Product Information
Dimensions
Size | 15 in x 18 in |
Length | 18 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 18 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 18 in, Volume Absorbed Per Pad 0.2 gal, Volume Absorbed per Pkg. 20 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Paper, 148 Wipes, 12 1/2 in x 8 in, 20 PK (29221)
- WINDEX Foam Cleaners & Detergents, Fresh, 6 PK (10019800003873)
- KIK INTERNATIONAL 27OZ Spic And Span Powder (190)
- VORTEX Adaptable Bi level Brush Head 6-70 (VO787482)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-H)
- SPILLTECH Sorbents, 35 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-S)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100S)
- SPILLTECH Sorbents, 24 gal, 19 in x 15 in, Universal, Gray, Cellulose (GPC100S)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Oil, White, Polyester (WSO1210)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Universal, Gray, Polyester (GSO1210)
- PIG Sorbents, 22 gal, 16 in x 20 in, Oil, White, Polypropylene (MAT4101)
- Spilltech Sorbents