Shop All Sorbents
Spilltech
Sorbents, 19 gal, 15 in x 100 ft, Oil, White, Polypropylene
Mfr # WRF100H-BX
Zoro # G4861013
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 19 gal
- Material Polypropylene
- Color White
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 100 ft |
Width | 15 in |
Length | 100 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Length | 100 ft |
Perforation Along Length | 17 in |
Roll Width | 15 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 100 ft, Volume Absorbed per Pkg. 19 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 51 Grabber, Black (UNGNN140)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White (KCC41482)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Beige, 21 in Dia, Open Top, LLDPE (FG352000BEIG)
- SHOP-VAC Vacuum Bags, 3 PK (9193200)
- SPILLTECH Sorbents, 39 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRF150M)
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Biohazard Liquids, Yellow, Polyester (YSO815)
- SPILLTECH Absorbent Pillow, 23 gal, 8 in x 18 in, Universal, Gray, Spunbound Polypropylene (GPIL818)
- SPILLTECH Absorbent Roll, 69 gal, 30 in x 150 ft, Universal, Gray, Cellulose (GRC150H)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Oil, White, Polyester (WSO410)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRB150M)
- PIG Absorbent Roll, 10 gal, 15 in x 50 ft, Universal, Gray, Polypropylene, Steel (57703)
- Spilltech Sorbents