Shop All Sorbents
Spilltech
Sorbents, 18 gal, Universal, Black, Gray, Polyester
Mfr # GPIL1224
Zoro # G4036230
product price: $83.69
/pk 36, $2.32/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 18 gal
- Color Black, Gray
- Length 10 1/2 in
- Fluids Absorbed Universal
- Width 10 1/2 in
Product Information
Dimensions
Length | 10 1/2 in |
Width | 10 1/2 in |
Height | 3 in |
Dimensions | 10 1/2 in L x 10 1/2 W in x 3 in H |
Bottom Inside Dimensions | 10 1/2 L in x 10 1/2 in W |
Bottom Inside Lengths | 10 1/2 in |
Bottom Inside Widths | 10 1/2 in |
Description
Absorbent Pillow In Pan, Bottom Inside Dimensions 10 1/2 L in x 10 1/2 in W, Bottom Inside Length 10 1/2 in, Bottom Inside Width 10 1/2 in, Color Black, Gray, Cover Material Polyethylene, Dimensions 10 1/2 in L x 10 1/2 W in x 3 in H, Filler Material Poly Blend, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil, Coolant, Solvent, Water, Height 3 in, Includes (12) Pans, (24) Pillows, Indoor/Outdoor Use Indoor, Length 10 1/2 in, Neutralizing No, Outside Skin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Oceans Smart Essence ElecTowel Dispenser, 14.4hx11.8wx9.1d, Bk, Plastic (SAN T8490TBK)
- PULLMAN-HOLT HEPA Filter Assembly, Fits 86 Dry (591223501)
- SCOTCH-BRITE Surface Preparation Pad, 16In, Maroon, PK10 (SPP16)
- REMCO 11 3/8 in Sweep Face Angle Broom, Stiff, White, 51 L Handle (29145/29605)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Oil, White, Polyester (WSO1210)
- SPILLTECH Sorbents, 23 gal, 5 in x 10 ft, Biohazard Liquids, Yellow, Polyester (HZ510SN)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100M)
- SPILLTECH Sorbents, 92 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (YRZ300M)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRSB150H)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100H-BX)
- WYK Sorbent, Super, 16 Lb Bag (2018)
- Spilltech Sorbents