Shop All Sorbents
Spilltech
Sorbents, 17 gal, 15 in x 19 in, Universal, Camouflage, Polypropylene
Mfr # SVP100H
Zoro # G4804578
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Volume Absorbed (Pack, Each) 17 gal/pk, 0.17 gal/pad
- Material Polypropylene
- Color Camouflage
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 21 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern Camouflage, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Vertical Toilet Paper Holder (14444-RGD)
- BREAK-UP Oven And Grill Cleaner And Degreaser, 19 Oz Aerosol Can, Liquid, Blue, 6 PK (CBD991206)
- MEAN GREEN Industrial Strength Cleaner and Degreaser, 32 oz (MG132)
- TOUGH GUY 23 gal Dome Paper Slot Recycling Top, 11 1/2 in W/Dia, Blue, polypropylene, 1 Openings (4UAV3)
- SPILLTECH Sorbents, 45 gal, 30 in x 30 in, Oil, White, Polypropylene (WPKB50H)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100H)
- SPILLTECH Absorbent Pad, 23 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100M)
- SPILLTECH Sorbents, 5 gal, 3 in x 15 in, Oil, White, Polyester (WBB515)
- SPILLTECH Absorbent Roll, 55 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150H)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polypropylene (PREM810)
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Oil, White, Polypropylene (Z-91BX)
- Spilltech Sorbents