Shop All Sorbents
Spilltech
Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # WP100S
Zoro # G4847908
original price:
$60.61
31% off
new price: $41.35
/pk 100, $0.41/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color White
- Perforations No
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 0.1785 gal, Volume Absorbed per Pkg. 17 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Toilet Paper Holder - Brush Gold (KBA1405BG)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53565)
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB-01 (W/FMP LOGO))
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Black (B204)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 35 gal. Per Pkg, Oil-Only, White, Poly Bag, 200 Pack (WP-S)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WP-M)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100H)
- SPILLTECH Sorbents, 24 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100M-BX)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polyester (WB510SN)
- SPILLTECH Absorbent Roll, 53 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRF300S)
- BRADY Absorbent Pad, 19 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (SXT100)
- Spilltech Sorbents