Shop All Sorbents
Spilltech
Sorbents, 12 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPD100S
Zoro # G4028917
product price: $35.69
/pk 100, $0.36/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 12 gal
- Volume Absorbed (Pack, Each) 12 gal/pk, 0.12 gal/pad
- Material Polypropylene
- Color Gray
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 15 oz, Volume Absorbed per Pkg. 12 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Scott Essential, Coreless, 2 Ply, 800 Sheets, White, 36 PK (07001)
- GUARDAIR Liquid Shut-Off Assembly, Cage and Float (N638)
- PFERD Metal PSF Scratch Brush - .012 SS Wire, Plastic Handle (764282)
- HARPER Harper Heavy-Duty Warehouse Corn Broom (H10042)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL200S)
- SPILLTECH Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKF50H)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB200S)
- SPILLTECH Sorbents, 30 gal, 5 in x 20 ft, Oil, White, Polyester (WB520SN)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polyester (WB810SN)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRSB150H)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- Spilltech Sorbents