Shop All Sorbents
Spilltech
Sorbents, 10 gal, 3 in x 42 in, Universal, Gray, Polypropylene
Mfr # CCSO20
Zoro # G4028652
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Corn Cob Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 10 gal
- Color Gray
- Size 3 in x 42 in
- Length 42 in
Product Information
Dimensions
Size | 3 in x 42 in |
Length | 42 in |
Diameter | 3 in |
Rope Along Length | No |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, Size 3 in x 42 in, Volume Absorbed Per Sock/Boom 0.5 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern Gray, Filler Material Corn Cob, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 12 gal Round Bathroom Step Can, Brushed, Stainless Steel (CW1852)
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (1EUB1)
- UNGER Replacement Swab Heads, PK2 (BSRHR)
- SHOP-VAC Vacuum Hose, Plastic, 12 ft, Locking Inlets (9198133)
- SPILLTECH Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO40)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Universal, Gray, Spunbound Polypropylene (GSO410)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Universal, Gray, Polyester (GSO1210)
- SPILLTECH Absorbent Roll, 53 gal, 30 in x 300 ft, Universal, Green, Polypropylene (GNRF300S)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSB150H)
- SPILLTECH Absorbent Rug, 50 gal, 30" x 150', Coolants, Oils, Solvents, Water, Gray, Polyester (NPRR36H)
- PIG Sorbents, 13 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (MAT223)
- Spilltech Sorbents