Shop All Sorbents
Spilltech
Sorbents, 10 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # WPD50H
Zoro # G4807168
original price:
$42.60
28% off
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 10 gal
- Color White
- Perforations Yes
- Size 15 in x 19 in
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 25 oz, Volume Absorbed per Pkg. 10 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5174-04)
- BONA Microplus Mop Repl Pad (AX0003053)
- S.O.S. SCRUBR PAD SOS 10 CT (98032)
- ZEP 500 mL Liquid Hand Soap Pump Bottle, 12 PK (339001)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100H-BX)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100M)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD200S)
- SPILLTECH Sorbents, 52 gal, 30 in x 30 in, Oil, White, Polypropylene (WPK50H)
- SPILLTECH Absorbent Roll, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-M)
- SPILLTECH Absorbent Pad, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB200S)
- SPILLTECH Absorbent Pad, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL200S)
- Spilltech Sorbents