Shop All Spill Containment Accessories
Spilltech
Pom Poms, White, Polypropylene, 18" L, 18" W
Mfr # APMPM-R
Zoro # G4036763
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in x 50 ft
- Fluids Absorbed Oil-Only
- Width 6 in
- For Use With Spill Kits
- Number of Drums 0
Product Information
- Brand Spilltech
- MFR # APMPM-R
- Zoro # G4036763
- UPC # 818502020613
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 6 in x 50 ft |
Width | 6 in |
Height | 18 in |
Length | 50 ft |
Rope Along Length | Yes |
Details
Fluids Absorbed | Oil-Only |
For Use With | Spill Kits |
Number of Drums | 0 |
Color | Multi |
Material | Polypropylene |
Handle Material | None |
Item | Pom Poms |
NFPA99 | No |
Printed Message | No Message |
ISO Class | Class 175 |
Connector Material | No Connector |
Volume Absorbed Per Sock/Boom | 11 gal |
Incinerable | Yes |
Land Fill Disposable | Yes |
Volume Absorbed per Pkg. | 11 gal |
Volume Absorbed (Pack, Each) | 11 gal/pk; 11 gal/sock |
Volume Absorbed Range | 10 to 19 gal |
Filler Material | Polypropylene |
Description
Product Type Pom Pom Skimmer on Rope, Fluids Absorbed Oil-Only, Size 6 in x 50 ft, Volume Absorbed Per Sock/Boom 11 gal, Volume Absorbed per Pkg. 11 gal, Color/Pattern Multi, Filler Material Polypropylene, Rope Along Length Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Oxygen Sign, C575RB (C575RB)
- ANSELL Coated Gloves, Coated, 15 ga, XS, PR1 (11-841)
- LYLE Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1190-NA_14x10 (U7-1190-NA_14x10)
- STALWART High Visibility Reflective Vest Fluorescent Green with Silver Stripe Outdoor Safety Gear Set of 10 (75-ST6101)
- SPILLTECH Absorbent Pillow, 12" W, 8" L, Gray, PK30 (GFPIL812)
- SPILLTECH Absorbent Boom, Universal, 10 ft. L, PK4 (GB810SN)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-65-HV)
- SPILLTECH Drive Over Build Your Own Berm Straight (DOBYOB-2S)
- SPILLTECH Oil-Only Contractor Grade Roll (WR-M)
- SPILLTECH Spill Kit/Station, Bag, Universal, 4.7 gal. (SPKU-OBAG)
- SPILL TECH ENVIRONMENTAL SpillTech CCSO40 Universal Corn Cob Socks, 3"W X 42"L, 40 Per Pack (CCSO40)
- Spilltech Spill Control Supplies