Shop All Spill Control Kits and Stations
Spilltech
Oil-Only Tote Spill Kit, 5 gal, Drum, Green
Mfr # SPKO-GTOTE
Zoro # G107458701
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fluids Absorbed Oil Only
- Container Type Drum
- Volume Absorbed Per Kit 5 gal
- Includes (1) 20 in x 15 in x 4 in Green Tote Bag (AGTOTE), (1) Pair Nitrile Gloves (A-GLV-NIT), (1) Safety Goggles (A-GOG), (10) 15 in x 19 in Yellow HazMat Heavy Weight Sonic Bonded Pads (YPB100H), (2) 18 in x 30 in Yellow Disposal Bag and Tie (A-DISPBAG-SM), (2) 3 in x 4 ft Yellow HazMat Sorbent Socks (YSO430)
Product Information
- Brand Spilltech
- MFR # SPKO-GTOTE
- Zoro # G107458701
- UPC # 818502020446
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Width | 15 in |
Sock Length | 4 ft |
Pad Length | 19 in |
Sock Diameter | 3 in |
Details
Item | Oil-Only Tote Spill Kit |
Color | Green |
Fluids Absorbed | Oil Only |
Container Type | Drum |
Volume Absorbed Per Kit | 5 gal |
Includes | (1) 20 in x 15 in x 4 in Green Tote Bag (AGTOTE), (1) Pair Nitrile Gloves (A-GLV-NIT), (1) Safety Goggles (A-GOG), (10) 15 in x 19 in Yellow HazMat Heavy Weight Sonic Bonded Pads (YPB100H), (2) 18 in x 30 in Yellow Disposal Bag and Tie (A-DISPBAG-SM), (2) 3 in x 4 ft Yellow HazMat Sorbent Socks (YSO430) |
Standards | OSHA |
Healthcare Specific | Oil-Only Tote Spill Kit |
Fluids Absorbed - Pads | Oil Only |
Number of Ties Included | 2 |
Specialized Applications | Truck |
Number of Sorbent Socks Included | 2 |
Number of Pairs of Nitrile Gloves Included | 1 |
Number of Pads Included | 10 |
Product Weight | 5 lb |
Number of Goggles | 1 |
Number of Disposal Bags Included | 2 |
Fluids Absorbed - Socks | Oil Only |
Description
Tote Spill Kit, Fluids Absorbed Oil Only, Specialized Applications Truck, Volume Absorbed Per Kit 5 gal, Container Type Drum, Not Applicable Container Capacity, Not Applicable Container Size, Green, Sorbents Included (10) 15 in x 19 in W Oil Only Pads, (2) 3 in x 4 ft W Oil Only Socks, PPE Included (1) Pair Nitrile Gloves, (1) Safety Goggles, UN Rating Not Applicable, ISO Class Not Applicable, NSF Rating Not Applicable, Static Dissipative Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1.88" W x 0.97" H , 120PK (ZT-LSL-80-602-10)
- ANSELL VF, Cut Resistant Glove, Sz 8, 4KYT1, PR (11-511VP)
- BRADY Pipe Marker, Domestic Cold Water Sup., PK5, 7086-3C-PK (7086-3C-PK)
- BRADY Battery Quick Charger (BMP41-QC)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat, 15" H (SPKHZ-PAIL)
- SPILLTECH Loose Absorbent, Universal, Cellulose (CELL30)
- SPILLTECH Spill Kit, Cabinet, Universal, 30" H (SPKU-WCAB)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-95-WD)
- SPILLTECH Spill Kit/Station, Bag, Oil-Based Liquids (SPKO-OBAG)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-55)
- SPILLTECH Spill Kit, 26 Gallon Volume Absorbed per Kit, 30 Gallon Container Capacity, Yellow, 52 Components (SPKU-30)
- Spilltech Spill Control Supplies