Shop All Spill Containment Accessories
Spilltech
Biohazard Spill Kit, 23.1 gal., Drum
Mfr # SPKHZ-30-HV
Zoro # G8853151
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Biohazardous Liquids
- Volume Absorbed Range 20 to 29 gal
- Container Type Drum
- Color Black, Green
- Volume Absorbed Per Pkg. 23.1 gal.
Product Information
- Brand Spilltech
- MFR # SPKHZ-30-HV
- Zoro # G8853151
- UPC # 818502025427
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Container Size | 23 in x 30 in |
Pillow Length | 18 in |
Pad Width | 15 in |
Sock Length | 96 in |
Pillow Width | 18 in |
Pad Length | 19 in |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 23 gal, Container Type Drum, 30 gal Container Capacity, 23 in x 30 in Container Size, Green, Filled, Sorbents Included (25) YPB100H 15 in x 19 in Yellow HazMat Heavy Weight SonicBonded Pads, (4) YPIL1818 18 in x 18 in Yellow HazMat Sorbent Pillows, (4) YSO815 3 in x 8 ft Yellow HazMat Sorbent Socks, PPE Included A-GLV-NIT Pair Nitrile Gloves, A-GOG Safety Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E1SW74A000)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-L)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered L (M005L.WLC)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG XL)
- SPILLTECH Build Your Own Berm Kit (BYOB-KIT)
- SPILLTECH Spill Kit/Station, Bag, Universal, 4.7 gal. (SPKU-YBAG)
- SPILLTECH Absorbent Boom, Universal, 10 ft. L, PK4 (GB810SN)
- SPILLTECH Universal CornCob Loose, 40 lbs (COB40)
- SPILLTECH Oil-Only Commander Pads, PK100 (BPF100H-BX)
- SPILLTECH Spill Kit/Station, Bag, Universal, 4.7 gal. (SPKU-OBAG)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- Spilltech Spill Containment Accessories