Shop All Sorbents
Spilltech
Absorbent Rug, 50 gal, 30" x 150', Coolants, Oils, Solvents, Water, Gray, Polyester
Mfr # NPRR36H
Zoro # G811058310
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 50 gal
- Material Polyester
- Color Gray
- Weight 50 lb
- Size 30" x 150'
Product Information
Dimensions
Size | 30" x 150' |
Length | 150 ft |
Width | 36 in |
Perforated Size | Not Perforated |
Details
Item | Absorbent Rug |
Volume Absorbed per Pkg. | 50 gal |
Material | Polyester |
Color | Gray |
Weight | 50 lb |
Fluids Absorbed | Coolants, Oils, Solvents, Water |
Package Type | Bags |
Connector Type | No Connector |
Series | Tuff Rug(R) |
Features | High Tensile Strength Stands upto Jobs with Steady Foot Traffic, Rolls are Ideal for Covering Large Areas |
Standards | OSHA |
Product Type | Tuff Rug Roll |
Recycled Content (%) | 100% |
Incinerable | Yes |
Volume Absorbed Per Sock/Boom | 50 gal |
Description
Recycled Traffic Tuff Rug Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Main Filter, Use w/4VDW5 (607586)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold in Box, Hydroknit, 100 Wipes, 23 in x 11 in, 9 PK (34770)
- VIKAN VIKAN Yellow 28" Floor Squeegee (71706)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53913)
- SPILLTECH Absorbent Pad, 23 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (WPL100M)
- SPILLTECH Absorbent Sock, 25 gal, 3 in x 8 ft, Oil-Based Liquids, White, Spunbound Polypropylene (WSO815)
- SPILLTECH Absorbent Sock, 25 gal, 3 in x 12 ft, Oil-Based Liquids, White, Spunbound Polypropylene (WSO1210)
- SPILLTECH Absorbent Pad, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100M)
- SPILLTECH Absorbent Pad, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100M-BX)
- SPILLTECH Absorbent Roll, 35 gal, 15 in x 150 ft, Universal, Camouflage, Polypropylene (SVRS150H-2)
- BRADY Absorbent Boom, 32 gal, 5 in x 10 ft, Universal, Gray, Polypropylene (SPCUN510)
- Spilltech Sorbents