Shop All Sorbents
This Product is Discontinued
Spilltech
Absorbent Pad, 17 gal, 15 in x 18 in, Oil-Only, White, Polypropylene, 100 PK (Discontinued)
Mfr # WP-S-100
Zoro # G4792431
This Product is Discontinued
Key Features
- Volume Absorbed per Pkg. 17 gal
- Volume Absorbed (Pack, Each) 17 gal/pk, 0.17 gal/pad
- Material Polypropylene
- Color White
- Size 15 in x 18 in
Product Information
Dimensions
Size | 15 in x 18 in |
Length | 18 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 18 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 18 in, Volume Absorbed Per Pad 21 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.