Shop All Sorbents
Spilltech
Absorbent Pad, 15 in W x 19 in L, Absorbs 24 gal. per Pkg, Oil, White, 100 Pack
Mfr # WPB100M
Zoro # G4872502
original price:
$79.62
19% off
new price: $63.99
/pk 100, $0.64/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 24 gal
- Material Polypropylene
- Color White
- Size 15 in x 19 in
- Length 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 0.247 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Hard As Nails Floor Finish, 1 gal Bottle, 4PK (6590400)
- SPARTAN CHEMICAL CO. Contempo H2O2 Spotting Solution 1 Gallon Fresh Crystal Water Scent Carpet Spotter (303704)
- DAYTON Polyethylene Solution Tank, 2.5 Gal (6XKJ0)
- NPS SPILL CONTROL Sorbents, 1 PK (U1PL200)
- SPILLTECH Absorbent Pad, 15 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (WPB100S)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 12 gal. per Pkg, Oil, White, 50 Pack (WPB50M)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 31 gal. per Pkg, Oil, White, 200 Pack (WPB200S)
- SPILLTECH Absorbent Pillow, 23 gal, 8 in x 18 in, Universal, Gray, Spunbound Polypropylene (GPIL818)
- SPILLTECH Absorbent Roll, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-M)
- SPILLTECH Absorbent Pillow, 23 gal, 18 in x 18 in, Universal, Gray, Spunbound Polypropylene (GPIL1818)
- PIG Absorbent Roll, 23 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT191)
- Spilltech Sorbents