Shop All Moisture Absorbents and Indicators
Spill Tackle
High Absorbent Blend, Bio Preferred, 20lb Bag
Mfr # ST20B1
Zoro # G110108419
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 200 lbs
- Material Spill Tackle
- Includes (10) 20 lb Bags
Product Information
- Brand Spill Tackle
- MFR # ST20B1
- Zoro # G110108419
- UPC # 858928007171
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Details
Weight | 200 lbs |
Material | Spill Tackle |
Includes | (10) 20 lb Bags |
Item | Dry Absordent |
Description
The ideal solution for large or commonplace spills, this bag contains 20lbs of loose Spill Tackle — enough to absorb 8-10 gallons of fluid. The 20lb bag is equivalent to 120-150lbs of standard clay absorbent and is ideal for gas companies, large manufacturing and industrial plants, spill response operations, and more. Spill Tackle is a patented blend of repurposed by-products that create a superior performing absorbent product with an environmental footprint second to none.
- •ABSORBS ON CONTACT: Powerful wicking action draws the spill out of difficult surfaces like cement or asphalt.
- •EPA LEACHATE APPROVED: The EPA has decided our product does not leach spills back into the environment.
- •NO RESIDUAL MESS: Built to finish the job completely and not require a pad or mop for trace spill residue.
- •DECOMPOSES HYDROCARBONS: No Magic. Just Science. Naturally breaks down petroleum fluids and other simple hydrocarbons.
- •LESS DUST = SILICA FREE: Unlike clay, our all-natural, biodegradable product contains zero carcinogens.
- •ENVIRONMENTALLY SUSTAINABLE: One man’s trash is another man’s treasure. Created with repurposed waste streams. Spill Tackle is made from 99% repurposed material and is the environmental and sustainable option designed to offer effectiveness and cost savings compared to traditional absorbent products.
- •Proven to work on more difficult and high viscosity fluids like chicken fat, grease, latex, coagulates, polymers, resins, glycerin, and so much more. Spill Tackle is the absorbent and spill solution you have been looking for!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Hanging File Folders 9-3/8" x 11-3/4", Standard Green, Pk25 (UNV14115)
- AZAR DISPLAYS Dark Gray/Smoke Colored Plastic Wall Mount File Holder with Suction Cups, 4PK (250055-SMK)
- CLAUSS Scissors, 7 In. L, Hot Forged Steel (23000)
- BIC Bic® Velocity Rollerball Retractable Gel Pen, 0.7mm, Red Ink, Dozen (RLC11RD)
- SPILL TACKLE High Absorbent Blend, Bio Preferred, 2lb Bag (ST2B1)
- WM BARR W M Barr 235764 7.5 lbs Moisture Absorber Refillable Jug (235764)
- DESCO Humidity Indicator Card, 5-10-60, PK125 (13869)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- CHEMSORB Loose Absorbent, White, Drum, 60 lb (SP30GA-LB60D)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, Tyvek, PK150 (D2UCT)
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- Spill Tackle Moisture Absorbents and Indicators