Shop All Spill Containment Accessories
Spill Magic
Wire Rack, Black, 9-1/2" L
Mfr # 201WR
Zoro # G6612197
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 9 1/2 in
- Height 13 in
- Number of Drums 0
- Length 7 in
Product Information
- Brand Spill Magic
- MFR # 201WR
- Zoro # G6612197
- UPC # 714958243593
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Width | 9 1/2 in |
Height | 13 in |
Length | 7 in |
Dimensions | 7 in L x 9 1/2 W in x 13 in H |
Details
Material | Steel |
Item | Wire Rack |
Number of Drums | 0 |
For Use With | 487C51, 487C52, 487C53, 487C54, 487C55 |
Color | Black |
For Use With Mfr. Model Number | 97128G, SM1SRS600G, SM1SRSKITANG, SM1SRSKITG, SM1SRSKITZ1, SM1SRSKITZG |
Bracket Type | Wire Rack |
Description
Wire Rack, Bracket Type Wire Rack, Color Black, Dimensions 7 in L x 9 1/2 W in x 13 in H, For Use With 487C51, 487C52, 487C53, 487C54, 487C55, For Use With Grainger Item Number 487C51, 487C52, 487C53, 487C54, 487C55, For Use With Mfr. Model Number 97128G, SM1SRS600G, SM1SRSKITANG, SM1SRSKITG, SM1SRSKITZ1, SM1SRSKITZG, Height 13 in, Length 7 in, Material Steel, Width 9 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Headlamp Bracket with Fabric Strap (56060)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, L (S63219)
- CONDOR Lockout Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7545)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-947)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- SPILL MAGIC Removable Broom Head, Silver, 1" L (207TP)
- SPILL MAGIC Absorbent Powder, White, 5" L (SM102B)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKITZ)
- SPILL MAGIC Absorbent Acid, White, 5" L (SM202DBAN)
- SPILL MAGIC Removable Broom Head, Blue, 3" L (204BR)
- SAFE-TEC Red Z ShakerTop Bottle Solidifier, 15 oz. (41103)
- Spill Magic Spill Control Supplies