Shop All Sorbents
Spill Magic
Sorbents, 8 gal, Universal, White
Mfr # SM103
Zoro # G5797598
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Amorphous Alumina Silicate
- Volume Absorbed per Pkg. 8 gal
- Color White
- Weight 25 lb
- Length 13 1/4 in
Product Information
- Brand Spill Magic
- MFR # SM103
- Zoro # G5797598
- UPC # 714958345105
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 13 1/4 in |
Height | 20 1/4 in |
Container Size | 25 lb |
Container Length | 13 1/4 in |
Container Depth | 15 3/8 in |
Container Height | 20 1/4 in |
Depth | 15 1/2 in |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Box, Composition Detail Amorphous Alumina Silicate, Container Type and Capacity 25 lb Box, Weight 25 lb, Volume Absorbed per Pkg. 8 gal, Specialized Applications Food Grade, Industries, Deodorizing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Refill Bucket Pump Assembly, Oil, Pull Handle, 3 Gal Container, 388034 (388034)
- BERRY GLOBAL 50PK 42GAL BLK Cont Bag (1190274)
- KC WYPALL WypAll X80 Wipers 160 wipers/box 16.8" L x 12.5" W, 160PK (WIP41041)
- MILWAUKEE TOOL Floor Brush Tool 1-7/8in (49-90-1982)
- SPILL MAGIC Sorbents, 0 gal, Universal, Blue (97504)
- SPILL MAGIC Sorbents, 4 qt, Universal, White (SM106)
- SPILL MAGIC Sorbents, 1 gal, Universal, White (SM202DB)
- SPILL MAGIC Sorbents, Universal, White (SM103)
- SPILL MAGIC Sorbents, Universal, White (SM12)
- SPILL MAGIC Sorbents, 4 gal, Universal, White (97115)
- OIL-DRI Absorbent Roll, 7 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (L90514)
- Spill Magic Sorbents