Shop All Sorbents
Spill Magic
Sorbents, 8 gal, Universal, White
Mfr # 97125
Zoro # G5772547
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Composition Detail Perlite
- Volume Absorbed per Pkg. 8 gal
- Color White
- Weight 25 lb
- Length 25 1/2 in
Product Information
- Brand Spill Magic
- MFR # 97125
- Zoro # G5772547
- UPC # 92265971256
- Country of Origin Multiple
- Category Sorbents
Dimensions
Length | 25 1/2 in |
Height | 20 1/2 in |
Container Size | 25 lb |
Container Length | 25 1/2 in |
Container Depth | 5 in |
Container Height | 20 1/2 in |
Depth | 5 in |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Bag, Composition Detail Perlite, Container Type and Capacity 25 lb Bag, Weight 25 lb, Volume Absorbed per Pkg. 8 gal, Specialized Applications Food Grade, Industries, Deodorizing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIME-A-WAY® Liquid 22 oz Spray Bottle, 6 PK (51700-87103)
- GORDON BRUSH 10" Multi Level Wash Brush – Green Polyester (soft) (M335440)
- UMBRA Black Trash Can (086300-040)
- RUBBERMAID Brute Round Container Lid Gray 55 Gallon / 208.2 Liter (FG265400GRAY-EA)
- SPILL MAGIC Sorbents, Universal, White (SM12)
- SPILL MAGIC Sorbents, 0 gal, Universal, Blue (97504)
- SPILL MAGIC Sorbents, 1 gal, Universal, White (SM202DB)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (SM103)
- SPILL MAGIC Sorbents, Universal, White (SM103)
- SPILL MAGIC Sorbents, 4 gal, Universal, White (97115)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT303)
- Spill Magic Sorbents