Shop All Sorbents
Spill Magic
Sorbents, 4 gal, Universal, White
Mfr # 97115
Zoro # G5527267
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Perlite
- Volume Absorbed per Pkg. 4 gal
- Color White
- Weight 15 lb
- Length 23 1/2 in
Product Information
- Brand Spill Magic
- MFR # 97115
- Zoro # G5527267
- UPC # 92265971157
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 23 1/2 in |
Height | 14 1/2 in |
Container Size | 15 lb |
Container Height | 14 1/2 in |
Container Depth | 4 in |
Container Length | 23 1/2 in |
Depth | 4 in |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Bag, Composition Detail Perlite, Container Type and Capacity 15 lb Bag, Weight 15 lb, Volume Absorbed per Pkg. 4 gal, Specialized Applications Food Grade, Industries, Deodorizing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box (57037-00069)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT231)
- CLAIRE CL050 Gleme Aerosol Glass Cleaner 12/19oz, 12PK (50)
- OATEY Tube Cleaning Brush 1Inod (31347)
- SPILL MAGIC Sorbents, 0 gal, Universal, Blue (97504)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (SM103)
- SPILL MAGIC Sorbents, Universal, White (SM103)
- SPILL MAGIC Sorbents, Universal, White (SM12)
- SPILL MAGIC Sorbents, 4 qt, Universal, White (SM106)
- SPILL MAGIC Sorbents, 1 gal, Universal, White (SM202DB)
- PIG New Pig Pig Grippy Absorbent Mat - 32 In. X 100 Ft (MAT32100G)
- Spill Magic Sorbents