Shop All Sorbents
Spill Magic
Sorbents, 1 gal, Universal, White
Mfr # SM202DB
Zoro # G5832990
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Perlite
- Volume Absorbed per Pkg. 1 gal
- Color White
- Weight 3 lb
- Fluids Absorbed Universal
Product Information
- Brand Spill Magic
- MFR # SM202DB
- Zoro # G5832990
- UPC # 714958322106
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 8 in |
Height | 14 in |
Container Size | 3 lb |
Container Depth | 5 in |
Container Height | 14 in |
Container Length | 8 in |
Depth | 5 in |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Bottle, Composition Detail Perlite, Container Type and Capacity 3 lb Bottle, Weight 3 lb, Volume Absorbed per Pkg. 1 gal, Specialized Applications Food Grade, Industries, Deodorizing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMT Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 20", PK12 (120202)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Beige, 18 in Dia, Swing, Plastic (FG817088BEIG)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237731)
- GOO GONE Goo Gone Allpurpse 32Oz (2195)
- SPILL MAGIC Sorbents, 4 qt, Universal, White (SM106)
- SPILL MAGIC Sorbents, 0 gal, Universal, Blue (97504)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (97125)
- SPILL MAGIC Sorbents, 4 gal, Universal, White (97115)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (SM103)
- SPILL MAGIC Sorbents, Universal, White (SM103)
- BRADY Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MRO50)
- Spill Magic Sorbents