Shop All Particulate Sorbent
Spill Magic
Loose Absorbent, Oil-Based Liquids
Mfr # 97106
Zoro # G4433121
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 9 gal
- Container Type Bag
- Container Size 30 lb
- Composition Amorphous Alumina Silicate
Product Information
- Brand Spill Magic
- MFR # 97106
- Zoro # G4433121
- UPC # 92265971065
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 30 lb |
Container Depth | 5 in |
Container Height | 10 in |
Container Length | 23 in |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Bag, Composition Detail Amorphous Alumina Silicate, Container Type and Capacity 30 lb Bag, Weight 30 lb, Volume Absorbed per Pkg. 9 gal, Specialized Applications Industrial, Deodorizing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Stair Nosing, Brown, 48" W, 3-3/4" D (NST103748BR0)
- EAGLE MFG Silver Steel Flexible Spout (FD25)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8)
- SAFEWAZE Northstar Classic 80' Cable SRL (FS-EX1080-G)
- SPILL MAGIC Loose Absorbent, 12 oz. Container, PK12 (97105)
- SPILL MAGIC Loose Absorbent, Universal, Size 10lb. (97110)
- OIL-DRI Loose Absorbent, 3 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (I05025-G70)
- SPILLTECH Spill Kit, Drum, Chemical, Hazmat (SPKHZ-BATT)
- ENPAC Loose Absorbent, 1 qt., Bag, PK12 (ENP D208CS)
- CONDOR Granular Clay Floor Absorbent, 40 lb., Bag (35UX86)
- PIG Sheen Clean Loose Absorbent, 10 lb, PK50 (PLP900-50)
- Spill Magic Spill Control Supplies