Shop All Particulate Sorbent
Spill Magic
Loose Absorbent, 12 oz. Container, PK12
Mfr # 97105
Zoro # G3918393
product price: $44.65
/pk 12, $3.72/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 3 gal
- Container Type Bag
- Container Size 11 lb
- Composition Amorphous Alumina Silicate
Product Information
- Brand Spill Magic
- MFR # 97105
- Zoro # G3918393
- UPC # 92265971058
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 11 lb |
Details
Item | Absorbent Powder |
Item - Spill Control | Loose Absorbent |
Fluids Absorbed | Universal |
Volume Absorbed per Pkg. | 3 gal |
Container Type | Bag |
Composition | Amorphous Alumina Silicate |
Absorbent - Container Type | Bag |
Weight | 11 lb |
Volume Absorbed Range | 0 to 9 gal |
Color | White |
Neutralizes | Not a Neutralizer |
Disinfecting | No |
Land Fill Disposable | No |
Composition Detail | Amorphous Alumina Silicate |
Specialized Applications | Industrial |
Purchase Quantity | Bag, Pallet |
Features | Spill Control - Fluids Absorbed : Universal |
Scent | Not Scented |
Specific Liquid Compatibility | Chemicals, Fuel, Oil, Paint |
Deodorizing | No |
Sold as Pallet/Each | Pallet |
Pallet Quantity | 12 |
Container Type and Capacity | 11 lb Bag |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Bag, Composition Detail Amorphous Alumina Silicate, Container Type and Capacity 11 lb Bag, Weight 11 lb, Volume Absorbed per Pkg. 3 gal, Specialized Applications Industrial, Deodorizing No, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , C-11 Lightweight Glove PR (C-11 - XL)
- NMC Notice Forklift Sign, N148P (N148P)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465K30 (465K30)
- SPILL MAGIC Loose Absorbent, Universal, Size 10lb. (97110)
- SPILL MAGIC Loose Absorbent, Oil-Based Liquids (97106)
- CHEMSORB Caustic Neutralizing Absorbent, 5Gal Bag (SP70CA-L5B)
- HONEYWELL NORTH Absorbent, Clean Up (021605)
- EP MINERALS Floor-Dry Loose Absorbent, Diatomaceous Earth, 25 Lb (FD85-24QT)
- XSORB Universal Absorbent, 2 cu. ft., Bag (XB110)
- EP MINERALS EP Minerals 8440 Premium Granular Absorbent, Solid, Odorless, 40 lb Poly Bag (8440)
- Spill Magic Particulate Sorbent