Shop All Spill Containment Accessories
Spill Magic
Flexible Safety Cone, Yellow, 3" L
Mfr # 230SC
Zoro # G6631200
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 in
- Width 3 in
- Length 32 3/4 in
- Height 30 in
- Material Plastic
Product Information
- Brand Spill Magic
- MFR # 230SC
- Zoro # G6631200
- UPC # 714958666750
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Depth | 3 in |
Width | 3 in |
Length | 32 3/4 in |
Height | 30 in |
Description
Safety Cone, Number of Printed Sides 3, Printed Language English, French, Spanish, Sign Header Caution, Sign Legend Caution Wet Floor, Mirror Print No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (9GD93)
- OCCUNOMIX XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YXL)
- YAKTRAX SNOW&ICE TRCTN WALK LG (08605)
- ZING Handicap Parking Sign, Washington, 18X12 (2706)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- SPILL MAGIC Disinfecting Absorbent, White, 5" L (SMD209)
- SPILL MAGIC Removable Broom Handle, Brown, 1" L (203BH)
- SPILL MAGIC Absorbent Powder, White, 5" L (SM102B)
- SPILL MAGIC Absorbent Acid, White, 5" L (SM202DBAN)
- SPILL MAGIC Wire Rack, Black, 9-1/2" L (201WR)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- Spill Magic Spill Containment Accessories