Shop All Spill Control Kits and Stations
Spill Magic
Absorbent Spill Powder, 145g, Green, PK6
Mfr # 97503
Zoro # G6540149
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Spill Control - Fluids Absorbed 10 oz
- Fluids Absorbed Universal
- Absorbent - Container Type Shaker Bottle
- Container Type Shaker Bottle
Product Information
- Brand Spill Magic
- MFR # 97503
- Zoro # G6540149
- UPC # 714958975036
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 1.5 lb |
Container Length | 3 1/4 in |
Container Height | 8 1/2 in |
Container Depth | 3 1/8 in |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Shaker Bottle, Composition Detail Amorphous Alumina Silicate, Container Type and Capacity 1.5 lb Shaker Bottle, Weight 1.5 lb, Volume Absorbed per Pkg. 0 gal, Specialized Applications Industrial, Deodorizing Yes, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4600)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (NTG8-03-010)
- GASCO Calibration Gas, Hydrogen Chloride, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCL-15)
- 3M Marking Tape, 2In W, 108 ft. L, Black (471)
- SPILL MAGIC Biohazard Spill Kit, Size 9" x 12" (97500)
- SPILL MAGIC Biohazard Spill CleanUp, 3/4 x 6 x 9 (SM-BIOHAZARD)
- SPILL MAGIC Biohazard Spill Kit, Size 1.25 gal. (97501)
- SPILL MAGIC Biohazard Spill Kit, 8 oz., Clear (97502)
- NEW PIG Universal Spill Kit Absorbs 5 Gallons (NE304684)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL402)
- BRADY Spill Kit, Oil-Based Liquids, Gray (SKO-K2)
- Spill Magic Spill Control Supplies