Shop All Spill Containment Accessories
Spill Magic
Absorbent Powder, White, 5" L
Mfr # SM102B
Zoro # G6616388
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Height 17 in
- Color White
- Length 5 in
- For Use With Spill Kits
Product Information
- Brand Spill Magic
- MFR # SM102B
- Zoro # G6616388
- UPC # 714958355104
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 17 in |
Length | 5 in |
Width | 12 in |
Container Length | 27 in |
Container Depth | 27 in |
Container Height | 17 in |
Container Size | 12 lb |
Description
Absorbent Powder, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Bag, Composition Detail Amorphous Alumina Silicate, Container Type and Capacity 12 lb Bag, Weight 12 lb, Specialized Applications Food Grade, Industries, Deodorizing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Label, White on Translucent, Labels/Roll: 50 (PTL-34-427)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, M, Black (650)
- ZORO SELECT Flagging Tape, Fluorescent Red, 150 ft (1EC20A)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-C (03-550-C)
- SPILL MAGIC Removable Broom Head, Blue, 3" L (204BR)
- SPILL MAGIC Portable Dustpan, Black, 12-1/4" L (206DP)
- SPILL MAGIC Absorbent Pad, Clear, 5" L, PK30 (250P30)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKIT)
- SPILL MAGIC Absorbent Acid, White, 5" L (SM202DBAN)
- ENPAC SpillPal, Standard, 12x21x4.5 (4902-BK)
- Spill Magic Spill Control Supplies