Shop All Spill Containment Accessories
Spill Magic
Absorbent Powder, Brown, 15-7/8" L
Mfr # SM103AN
Zoro # G6629590
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Length 15 7/8 in
- Height 13 3/8 in
- Number of Drums 0
- Color White
Product Information
- Brand Spill Magic
- MFR # SM103AN
- Zoro # G6629590
- UPC # 714958340100
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 15 7/8 in |
Height | 13 3/8 in |
Width | 38 in |
Container Height | 13 3/8 in |
Container Depth | 24 1/4 in |
Container Length | 24 1/4 in |
Container Size | 35 lb |
Description
Acid Neutralizer Spill Clean, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Box, Composition Detail Amorphous Alumina Silicate, Container Type and Capacity 35 lb Box, Weight 35 lb, Specialized Applications Industries, Deodorizing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERIAN BY HONEYWELL Refill for Fendall Eyesaline Wall-Mount Eye Wash Station (PLS1499)
- CONDOR Disposable Tacky Mat with Frame, Gray, Width: 31-1/2" (WMA60-2430G)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 080)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EM (84819EM)
- SPILL MAGIC Portable Dustpan, Black, 12-1/4" L (206DP)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- SPILL MAGIC Disinfecting Absorbent, White, 5" L (SMD209)
- SPILL MAGIC Removable Broom Head, Blue, 3" L (204BR)
- SPILL MAGIC Absorbent Powder, White, 9" L (SM106)
- SPILL MAGIC Blood Spill Clean Up Kit, Brown, 4" L (SM-BIOHAZARD)
- PIG PIG Door Blocker Dike, Yellow, 2 in. (PLR213)
- Spill Magic Spill Control Supplies