Shop All Particulate Sorbent
This Product is Discontinued
Spill Fix
Universal Absorbent, 0.6 cu. ft. (Discontinued)
Mfr # GALSPL15L
Zoro # G1875846
This Product is Discontinued
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 3 gal
- Container Type Bag
- Container Size 7 lb
- Composition Coconut Husk
Product Information
- Brand Spill Fix
- MFR # GALSPL15L
- Zoro # G1875846
- Country of Origin India
- Category Particulate Sorbent
Dimensions
Container Size | 7 lb |
Container Depth | 18 in |
Container Height | 9 in |
Container Length | 5 in |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Hydrocarbon, Water-Based Fluid, Container Type Bag, Composition Detail Coconut Husk, Coir, Container Type and Capacity 7 lb Bag, Weight 7 lb, Volume 4 gal, Volume Absorbed per Pkg. 3 gal, Specialized Applications Food Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.