Shop All Sorbents
This Product is Discontinued
Spill Fix
Absorbent Sock, 4 in x 60 in, Universal, Coconut Coir Pith Fiber (Discontinued)
Mfr # SF-5BOOM
Zoro # G2442076
Free Shipping & Returns
This Product is Discontinued
Key Features
- Volume Absorbed (Pack, Each) 24 gal/pk; 6 gal/sock
- Material Coconut Coir Pith Fiber
- Size 4 in x 60 in
- Length 60 in
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 4 in x 60 in |
Length | 60 in |
Diameter | 4 in |
Details
Item | Absorbent Sock |
Volume Absorbed (Pack, Each) | 24 gal/pk; 6 gal/sock |
Material | Coconut Coir Pith Fiber |
Fluids Absorbed | Universal |
Spill Control - Fluids Absorbed | Universal |
Filler Material | Polypropylene |
Sock/Boom Profile | Round |
Product Type | Sorbent Boom |
Volume Absorbed Per Sock/Boom | 6 gal |
Volume Absorbed per Pkg. | 24 gal |
Description
Product Type Sorbent Boom, Fluids Absorbed Universal, Size 4 in x 60 in, Volume Absorbed Per Sock/Boom 6 gal, Volume Absorbed per Pkg. 24 gal, Filler Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.