Shop All Chemical Neutralizers
Spill Eater
Laboratory Safety Spill Kit
Mfr # 3WMW2
Zoro # G4095201
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Primary Neutralizing Application Multi-Purpose
- Neutralizing Capacity 32 oz 20% Hydrochloric Acid, 32 oz 50% Hydrluoric Acid, 32 oz 50% Hydrogen Peroxide, 32 oz Acetone, 64 oz 10% Sodium Hydroxide
- Neutralizes Chemical Type Acids, Halogens, Solvents
- Absorbent Form Liquid
Product Information
- Brand Spill Eater
- MFR # 3WMW2
- Zoro # G4095201
- UPC # 637712350354
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 12 in W x 12 in L x 10 in H |
Size | 3-1/2 gal. |
Container Length | 12 in |
Container Height | 10 in |
Size of Neutralizer Included | 1 qt |
Container Width | 12 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Neutralizes Chemical Type Acids, Caustics, Halogens, Solvents, Volume Absorbed Per Kit 1 gal, Container Type Bucket, 1 1/4 gal Container Capacity, 12 in W x 12 in L x 10 in H Container Size, Multi, Filled, Sorbents Included 1 qt Acid Neutralizer, 1 qt Base Neutralizer, 1 qt Halogen Neutralizer, 1 qt Hydrofluoric Neutralizer, 1 qt Surface Cleaner, Sponge, PPE Included (2) Latex Gloves, Goggles, Vinyl Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size S (MT61564)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SKAP119)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451S-07)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-RA_7X10 (U1-1017-RA_7X10)
- ZORO SELECT Acid Neutralizer, 1 gal., Pail, Granular (ACID1)
- SPILFYTER Chemical Classifier Strips, PK10 (570010)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- ACID EATER Battery Acid Wipes, Canister, 10 oz., PK12 (1002-003)
- SPILFYTER Chemical Neutralizer, Acids, 10 lb. (440010)
- ZORO SELECT Acid Neutralizer, 1 qt, Bttl, Granular, PK10 (ACID2-10)
- FORMALDEHYDE EATER Neutralizing Spill Kit, 15 gal., Granular (6901-015)
- Spill Eater Chemical Neutralizers