Shop All Chemical Neutralizers
Spill Buster
Neutralizing Spill Kit, 5 gal., Lab Acids
Mfr # 2004-005
Zoro # G3770901
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Absorbent Form Granular
- Includes (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Broom, Disposal Bag, Dust Pan
- Container Size 12 in W x 10 in L x 15 in H
- Primary Neutralizing Application Acids
- Container Type Bucket
Product Information
- Brand Spill Buster
- MFR # 2004-005
- Zoro # G3770901
- UPC # 637712200451
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 12 in W x 10 in L x 15 in H |
Size of Neutralizer Included | 2 gal |
Size of Solidifier Included | 10 lb |
Container Width | 12 in |
Container Length | 10 in |
Container Height | 15 in |
Description
Spill Kit, Fluids Absorbed Acids, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 2 gal, Container Type Bucket, 5 gal Container Capacity, 12 in W x 10 in L x 15 in H Container Size, Tan, Filled, PPE Included (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Additional Components Included Broom, Disposal Bag, Dust Pan, Static Dissipative No, UV Resistant No, Product Weight 20 lb, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Round, 1.25""Dia, Ltbe 400PK (AVE05496)
- NMC Danger Electrical Equipment Sign, D433AB (D433AB)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0324BL)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-M (SV3B-2ZOM-M)
- SPILL BUSTER Acid Neutralizer, 1.5 lb., Lab Acids, PK6 (2003-032)
- SPILL BUSTER Acid Neutralizer, 2 gal., Lab Acids (2003-002)
- SPILL BUSTER Acid Neutralizer, 5 gal., Lab Acids (2003-005)
- SPILL BUSTER Acid Neutralizer, 1.5lb., Hydrofluoric, PK6 (2903-032)
- SPILL BUSTER Acid Neutralizer, 2 gal., Hydrofluoric (2902-002)
- SPILL BUSTER Base Neutralizer, 5 gal., Lab Caustics (4903-005)
- SPILFYTER Mercury Spill Kit (520260)
- Spill Buster Spill Control Supplies