Shop All Chemical Neutralizers
Spill Buster
Neutralizing Spill Kit, 15 gal., Lab Acids
Mfr # 2004-015
Zoro # G3770895
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Broom, Disposal Bag, Dust Pan
- Container Size 16 in W x 16 in L x 25 in H
- Absorbent Form Granular
- Primary Neutralizing Application Acids
- Container Type Bucket
Product Information
- Brand Spill Buster
- MFR # 2004-015
- Zoro # G3770895
- UPC # 637712200413
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 16 in W x 16 in L x 25 in H |
Container Height | 25 in |
Size of Solidifier Included | 30 lb |
Size of Neutralizer Included | 5 gal |
Container Width | 16 in |
Container Length | 16 in |
Description
Spill Kit, Fluids Absorbed Acids, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 3 gal, Container Type Bucket, 5 gal Container Capacity, 16 in W x 16 in L x 25 in H Container Size, Tan, Filled, PPE Included (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Additional Components Included Broom, Disposal Bag, Dust Pan, Static Dissipative No, UV Resistant No, Product Weight 45 lb, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOREM-2000 Fuel Eliminator, 55 gal. (8808-055)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (TK110)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, Solid, L/XL Size (8935MF)
- SPILL BUSTER Base Neutralizer, 1.5lb., Caustics, PK6 (4903-032)
- SPILL BUSTER Formaldehyde Absorber, 1.5lb, Aldehyde, PK6 (6900-032)
- SPILL BUSTER Acid Neutralizer, 1.5 lb., Lab Acids, PK6 (2003-032)
- SPILL BUSTER Acid Neutralizer, 1.5lb., Hydrofluoric, PK6 (2903-032)
- SPILL BUSTER Acid Neutralizer, 5 gal., Hydrofluoric (2902-005)
- SPILL BUSTER Acid Neutralizer, 2 gal., Lab Acids (2003-002)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- Spill Buster Spill Control Supplies