Shop All Chemical Neutralizers
Spill Buster
Neutralizing Kit, 15 gal., Hydrofluoric
Mfr # 2903-015
Zoro # G3770831
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 in W x 16 in L x 25 in H
- Absorbent Form Granular
- Primary Neutralizing Application Acids
- Container Type Bucket
- Includes (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Broom, Disposal Bag, Dust Pan
Product Information
- Brand Spill Buster
- MFR # 2903-015
- Zoro # G3770831
- UPC # 637712290315
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 16 in W x 16 in L x 25 in H |
Container Height | 25 in |
Size of Solidifier Included | 30 lb |
Container Length | 16 in |
Container Width | 16 in |
Size of Neutralizer Included | 5 gal |
Description
Spill Kit, Fluids Absorbed Hydrofluoric Acid, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 3 gal, Container Type Bucket, 5 gal Container Capacity, 16 in W x 16 in L x 25 in H Container Size, Tan, Filled, PPE Included (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Additional Components Included Broom, Disposal Bag, Dust Pan, Static Dissipative No, UV Resistant No, Product Weight 45 lb, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Safety Glasses And Safety Shoes Required, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-18162)
- LABELMASTER Corrosive Placard, UN 2735, PK25 (ZEZ42735)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S (7), 1000 PK, White (Q095S)
- TRU-SPEC Womens Tactical Pants, Size 12, Black (1031)
- SPILL BUSTER Acid Neutralizer, 1.5 lb., Lab Acids, PK6 (2003-032)
- SPILL BUSTER Acid Neutralizer, 2 gal., Lab Acids (2003-002)
- SPILL BUSTER Formaldehyde Absorber, 2 gal., Aldehyde (6900-002)
- SPILL BUSTER Acid Neutralizer, 2 gal., Hydrofluoric (2902-002)
- SPILL BUSTER Acid Neutralizer, 5 gal., Hydrofluoric (2902-005)
- SPILL BUSTER Formaldehyde Neutralizer, 1 gal., PK4 (6903-001)
- SPILFYTER Chemical Neutralizer, Bases, 10 lb (450010)
- Spill Buster Chemical Neutralizers